Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Clamp Endless W2

Hose clamp DIN 3017 W2
HOSECLMP-(SST 430)-12MM-90X110MM

Art.-no. 0539813110
EAN 4066443067709

Prices for customers after login
Clamp Endless W2

Art.-no. 0539813110

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Endless thread clamp with high mechanical resistance for a range of applications. The special construction of the (asymmetrical) clamping guide ensures a proportional distribution of force during assembly and tightening

Does not damage the hose surface.


  • Its internal edges are rounded to prevent damage to the material it is used on.


Improved safety and service life


  • Resistant to fuel and oil

  • Made from stainless steel 304

  • The strap is very strong and does not deform when adjusted.

  • Maximum torque of 45 kgf/cm


Easy adjustment during assembly.


  • The offset screw head position allows for uncomplicated adjustment

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

A clamping system for pipes and hoses in industrial facilities, vehicle radiators, civil construction and more

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Clamp with plastic latch nylon 6.6

CBLTIE-PLALATCH-PA6,6-WHITE-4,8X360MM

x 25 pcs
Product sample

PROTGLOV-NTR-BLCK-DISPOS-XL-100PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information